STAHLWILLE

STAHLWILLE Extension 1/2" 130mm

  • ERIKS:23779316
  • Manufacturer:4018754012985
Image 1
Extension 1/2"

Design: DIN 3123 B 12.5 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated.

Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/2
Length
130 mm