STAHLWILLE

STAHLWILLE Enlarger 3/4" recessed square to 1" protruding square

  • ERIKS:23779357
  • Manufacturer:4018754013395
Image 1
Enlarger 3/4"

Design: DIN 3123 A 25 x 20, with security pin.



Made of HPQ® high-performance steel, chrome-plated. With security pin.

Save to list

€32.73/ pieceexcl. VAT

€39.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/4 in
Connection size socket side
1