Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/4"-1" type no. 569
Reducer 3/4"-1" type no. 569
3/4" inside x 1" plug (20 x 25), DIN 3123/ISO 3316, HPQ high performance steel.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/4
1
Connection size socket side
1
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/4"-1" type no. 569
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Enlarger 3/4" recessed square to 1" protruding square
3/4
1
€32.73
/
piece
Log in