




€60.83/ pieceexcl. VAT
€73.60incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 230a |
Type | Double-Ended Ring Spanner |
Model | Inch |
Wrench width | 13/16 - 7/8 in |
Type | Double-Ended Ring Spanner |
Cranked | 10 Deg |
Length | 301 mm |
Material | HPQ high performance steel |
Weight | 260 g |
Surface protection | Chrome-plated |