Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 245 mm LG, 9/16 - 5/8" WD Inch 9/16 - 5/8 245 €46.20 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 180 mm LG, 1/4 - 5/16" WD Inch 1/4 - 5/16 180 €32.34 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 215 mm LG, 3/8 - 7/16" WD Inch 3/8 - 7/16 215 €34.27 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 403 mm LG, 1.1/8 - 1.1/4" WD Inch 1.1/8 - 1.1/4 403 €80.85 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 195 mm LG, 5/16 - 11/32" WD Inch 5/16 - 11/32 195 €36.19 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 301 mm LG, 13/16 - 7/8" WD Inch 13/16 - 7/8 301 €60.83 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 274 mm LG, 5/8 - 3/4" WD Inch 5/8 - 3/4 274 €47.74 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 340 mm LG, 15/16 - 1" WD Inch 15/16 - 1 340 €68.92 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 275 mm LG, 11/16 - 3/4" WD Inch 11/16 - 3/4 275 €54.29 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 195 mm LG, 5/16 - 3/8" WD Inch 5/16 - 3/8 195 €33.88 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 235 mm LG, 1/2 - 9/16" WD Inch 1/2 - 9/16 235 €39.66 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 225 mm LG, 7/16 - 1/2" WD Inch 7/16 - 1/2 225 €36.96 / piece Double-Ended Ring Spanner, 230a Series, HPQ high performance steel, 368 mm LG, 1 - 1.1/16" WD Inch 1 - 1.1/16 368 €76.23 / piece