

€16.86/ pieceexcl. VAT
€20.40incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 2801 |
Type | Socket Bit |
Connection size | 1/4 in |
Dimension | 7 mm |
VDE tested | No |
Length | 50 mm |
Material | Chrome Alloy Steel |
Connection size | 0.25 in |
Weight | 23 g |
Low spark model | No |
Outer Diameter | 12 mm |