Products
Brands
About Eriks
Customer service
BE - English
Home
Socket Bit, 2801 Series, Chrom...
Socket Bit, 2801 Series, Chrome Alloy Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/4
4
Dimension [mm]
10
1
13
1
7
1
8
1
VDE tested
No
4
Material
Low spark model
Log in to see your specific pricing.
Log in
4
of
Socket Bit, 2801 Series, Chrome Alloy Steel
Product
Connection size [in]
Dimension [mm]
VDE tested
Available
Price
excl. VAT
Product
Connection size [in]
Dimension [mm]
VDE tested
Available
Price
excl. VAT
Dop 2801N-7
1/4
7
No
€16.86
/
piece
Dop 2801N-10
1/4
10
No
€19.17
/
piece
Dop 2801N-8
1/4
8
No
€16.86
/
piece
2801N-13 Socket 1/4''
1/4
13
No
€28.49
/
piece
Log in