

€19.17/ pieceexcl. VAT
€23.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 2801 |
Type | Socket Bit |
Connection size | 1/4 in |
Dimension | 10 mm |
VDE tested | No |
Length | 50 mm |
Material | Chrome Alloy Steel |
Connection size | 0.25 in |
Outer Diameter | 15.5 mm |
Weight | 31 g |
Low spark model | No |