

€122.05/ pieceexcl. VAT
€147.68incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 440a |
Type | Crowring Spanner |
Wrench width | 2 in |
Connection size | 1/2 in |
Outer Diameter | 70.5 mm |
Length | 83.2 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 277 g |
Model | Inch |