| Crowring Spanner, 440a Series, 1/4" Connection Size, 1.1/8" WD, 31.7 mm LG, Chrome Alloy Steel | 1.1/8 | 1/4 | 42.1 | | €67.76/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.9/16" WD, 70.1 mm LG, Chrome Alloy Steel | 1.9/16 | 1/2 | 55.9 | | €96.64/piece |
| Crowring Spanner, 440a Series, 3/8" Connection Size, 1" WD, 49.3 mm LG, Chrome Alloy Steel | 1 | 3/8 | 37.7 | | €67.76/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 2 5/16" WD, 93.3 mm LG, Chrome Alloy Steel | 2 5/16 | 1/2 | 80.9 | | €162.86/piece |
| Crowring Spanner, 440a Series, 3/8" Connection Size, 5/8" WD, 36.5 mm LG, Chrome Alloy Steel | 5/8 | 3/8 | 24.6 | | €66.61/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.13/16" WD, 77.7 mm LG, Chrome Alloy Steel | 1.13/16 | 1/2 | 64.2 | | €112.04/piece |
| Crowring Spanner, 440a Series, 1/4" Connection Size, 7/16" WD, 28 mm LG, Chrome Alloy Steel | 7/16 | 1/4 | 18.2 | | €52.75/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.5/8" WD, 71.8 mm LG, Chrome Alloy Steel | 1.5/8 | 1/2 | 57.9 | | €96.64/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.1/4" WD, 62.5 mm LG, Chrome Alloy Steel | 1.1/4 | 1/2 | 48 | | €74.31/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.7/16" WD, 66.5 mm LG, Chrome Alloy Steel | 1.7/16 | 1/2 | 51.9 | | €84.70/piece |
| Crowring Spanner, 440a Series, 3/8" Connection Size, 11/16" WD, 39.2 mm LG, Chrome Alloy Steel | 11/16 | 3/8 | 27.3 | | €66.61/piece |
| Crowring Spanner, 440a Series, 1/4" Connection Size, 1/2" WD, 30.5 mm LG, Chrome Alloy Steel | 1/2 | 1/4 | 20.6 | | €52.75/piece |
| Crowring Spanner, 440a Series, 3/8" Connection Size, 1.1/16" WD, 52.8 mm LG, Chrome Alloy Steel | 1.1/16 | 3/8 | 40 | | €67.76/piece |
| Crowring Spanner, 440a Series, 3/8" Connection Size, 7/8" WD, 45.2 mm LG, Chrome Alloy Steel | 7/8 | 3/8 | 33.5 | | €66.22/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 2 3/8" WD, 95.2 mm LG, Chrome Alloy Steel | 2 3/8 | 1/2 | 83 | | €171.71/piece |
| Crowring Spanner, 440a Series, 3/8" Connection Size, 3/4" WD, 40.9 mm LG, Chrome Alloy Steel | 3/4 | 3/8 | 29 | | €66.61/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.5/16" WD, 62.3 mm LG, Chrome Alloy Steel | 1.5/16 | 1/2 | 48 | | Not available in the webshop |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.1/2" WD, 68.1 mm LG, Chrome Alloy Steel | 1.1/2 | 1/2 | 53.9 | | €84.70/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.3/4" WD, 75.6 mm LG, Chrome Alloy Steel | 1.3/4 | 1/2 | 62 | | €112.04/piece |
| Crowring Spanner, 440a Series, 1/4" Connection Size, 9/16" WD, 31.7 mm LG, Chrome Alloy Steel | 9/16 | 1/4 | 22.2 | | €52.75/piece |
| Crowring Spanner, 440a Series, 3/8" Connection Size, 15/16" WD, 47.2 mm LG, Chrome Alloy Steel | 15/16 | 3/8 | 35.7 | | €67.76/piece |
| Crowring Spanner, 440a Series, 1/4" Connection Size, 3/8" WD, 28.4 mm LG, Chrome Alloy Steel | 3/8 | 1/4 | 18.2 | | €52.75/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 2 1/4" WD, 91.2 mm LG, Chrome Alloy Steel | 2 1/4 | 1/2 | 78.7 | | €135.14/piece |
| Crowring Spanner, 440a Series, 1/2" Connection Size, 1.3/8" WD, 64.2 mm LG, Chrome Alloy Steel | 1.3/8 | 1/2 | 50 | | €77.77/piece |
| Crowring Spanner, 440a Series, 3/8" Connection Size, 13/16" WD, 42.9 mm LG, Chrome Alloy Steel | 13/16 | 3/8 | 31.3 | | €66.61/piece |