

€162.86/ pieceexcl. VAT
€197.06incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 440a |
Type | Crowring Spanner |
Wrench width | 2 5/16 in |
Connection size | 1/2 in |
Outer Diameter | 80.9 mm |
Length | 93.3 mm |
Double hex insert | Yes |
Material | Chrome Alloy Steel |
Weight | 309 g |
Model | Inch |
Surface protection | Chrome-plated |