

€171.71/ pieceexcl. VAT
€207.77incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 440a |
Type | Crowring Spanner |
Wrench width | 2 3/8 in |
Connection size | 1/2 in |
Outer Diameter | 83 mm |
Length | 95.2 mm |
Double hex insert | Yes |
Material | Chrome Alloy Steel |
Weight | 385 g |
Model | Inch |
Surface protection | Chrome-plated |