

€135.14/ pieceexcl. VAT
€163.52incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 440a |
Type | Crowring Spanner |
Wrench width | 2 1/4 in |
Connection size | 1/2 in |
Outer Diameter | 78.7 mm |
Length | 91.2 mm |
Double hex insert | Yes |
Material | Chrome Alloy Steel |
Weight | 337 g |
Model | Inch |
Surface protection | Chrome-plated |