

€112.04/ pieceexcl. VAT
€135.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 440a |
Type | Crowring Spanner |
Wrench width | 1.13/16 in |
Connection size | 1/2 in |
Outer Diameter | 64.2 mm |
Length | 77.7 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 229 g |
Model | Inch |