

€55.44/ pieceexcl. VAT
€67.08incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 440 |
Type | Crowring Spanner |
Wrench width | 8 mm |
Connection size | 1/4 in |
Outer Diameter | 12.7 mm |
Length | 23.8 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 11 g |
Model | Metric |