
| Product | Wrench width [mm] | Connection size [in] | Outer Diameter [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Crowring Spanner, 440 Series, 1/4" Connection Size, 10 mm WD, 28.4 mm LG, Chrome Alloy Steel | 10 | 1/4 | 18.2 | €49.28/piece | |
| Crowring Spanner, 440 Series, 1/4" Connection Size, 9 mm WD, 28.5 mm LG, Chrome Alloy Steel | 9 | 1/4 | 18.2 | €56.60/piece | |
| Crowring Spanner, 440 Series, 1/4" Connection Size, 12 mm WD, 30.8 mm LG, Chrome Alloy Steel | 12 | 1/4 | 20.6 | €50.82/piece | |
| Crowring Spanner, 440 Series, 1/4" Connection Size, 13 mm WD, 32 mm LG, Chrome Alloy Steel | 13 | 1/4 | 22.2 | €49.28/piece | |
| Crowring Spanner, 440 Series, 1/4" Connection Size, 8 mm WD, 23.8 mm LG, Chrome Alloy Steel | 8 | 1/4 | 12.7 | €55.44/piece | |
| Crowring Spanner, 440 Series, 1/4" Connection Size, 14 mm WD, 31.7 mm LG, Chrome Alloy Steel | 14 | 1/4 | 22.2 | €49.28/piece | |
| Crowring Spanner, 440 Series, 1/4" Connection Size, 11 mm WD, 28 mm LG, Chrome Alloy Steel | 11 | 1/4 | 18.2 | €55.44/piece |