

Design: Made of chrome-alloy steel, chrome-plated.
Note: When using torque wrenches, the pitch has to be checked and the setting adjusted, if necessary.
€50.82/ pieceexcl. VAT
€61.49incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 440 |
Type | Crowring Spanner |
Wrench width | 12 mm |
Connection size | 1/4 in |
Outer Diameter | 20.6 mm |
Length | 30.8 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 20 g |
Model | Metric |