

€160.55/ pieceexcl. VAT
€194.27incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540a |
Type | Crowfoot Spanner |
Wrench width | 2 1/4 in |
Connection size | 3/8 in |
Outer Diameter | 96 mm |
Length | 80.5 mm |
Double hex insert | No |
Material | Chrome Alloy Steel |
Weight | 297 g |
Model | Inch |
Surface protection | Chrome-plated |