| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.1/4" WD, 53 mm LG, Chrome Alloy Steel | 1.1/4 | 3/8 | 57 | | €61.22/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.1/16" WD, 47 mm LG, Chrome Alloy Steel | 1.1/16 | 3/8 | 45 | | €61.22/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 13/16" WD, 42.3 mm LG, Chrome Alloy Steel | 13/16 | 3/8 | 38 | | €52.75/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.7/16" WD, 56.5 mm LG, Chrome Alloy Steel | 1.7/16 | 3/8 | 62 | | €78.16/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.5/8" WD, 63 mm LG, Chrome Alloy Steel | 1.5/8 | 3/8 | 70 | | €102.03/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 11/16" WD, 42.5 mm LG, Chrome Alloy Steel | 11/16 | 3/8 | 38 | | €48.51/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 2 1/4" WD, 80.5 mm LG, Chrome Alloy Steel | 2 1/4 | 3/8 | 96 | | €160.55/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1/2" WD, 34.3 mm LG, Chrome Alloy Steel | 1/2 | 3/8 | 25.4 | | €40.81/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 7/8" WD, 44.5 mm LG, Chrome Alloy Steel | 7/8 | 3/8 | 41 | | €61.22/piece |
| Crowfoot Spanner, 540a Series, 1/4" Connection Size, 3/8" WD, 25.5 mm LG, Chrome Alloy Steel | 3/8 | 1/4 | 19.8 | | €40.43/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.7/8" WD, 72 mm LG, Chrome Alloy Steel | 1.7/8 | 3/8 | 82 | | €120.12/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.1/2" WD, 58 mm LG, Chrome Alloy Steel | 1.1/2 | 3/8 | 65 | | €76.62/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.1/8" WD, 50 mm LG, Chrome Alloy Steel | 1.1/8 | 3/8 | 50 | | €59.29/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.11/16" WD, 63 mm LG, Chrome Alloy Steel | 1.11/16 | 3/8 | 70 | | €110.88/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 2" WD, 75 mm LG, Chrome Alloy Steel | 2 | 3/8 | 88 | | €123.59/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 3/4" WD, 42.5 mm LG, Chrome Alloy Steel | 3/4 | 3/8 | 38 | | €48.51/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.9/16" WD, 59.5 mm LG, Chrome Alloy Steel | 1.9/16 | 3/8 | 68 | | €80.47/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1" WD, 47 mm LG, Chrome Alloy Steel | 1 | 3/8 | 45 | | €61.22/piece |
| Crowfoot Spanner, 540a Series, 1/2" Connection Size, 2 3/8" WD, 81.5 mm LG, Chrome Alloy Steel | 2 3/8 | 1/2 | 96 | | €173.25/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.3/16" WD, 50 mm LG, Chrome Alloy Steel | 1.3/16 | 3/8 | 50 | | €62.37/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 7/16" WD, 32 mm LG, Chrome Alloy Steel | 7/16 | 3/8 | 22.2 | | €42.74/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 5/8" WD, 37.7 mm LG, Chrome Alloy Steel | 5/8 | 3/8 | 30 | | €48.51/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.3/8" WD, 54.5 mm LG, Chrome Alloy Steel | 1.3/8 | 3/8 | 60 | | €62.37/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 2 1/8" WD, 75.6 mm LG, Chrome Alloy Steel | 2 1/8 | 3/8 | 91 | | €160.93/piece |
| Crowfoot Spanner, 540a Series, 3/8" Connection Size, 1.5/16" WD, 53 mm LG, Chrome Alloy Steel | 1.5/16 | 3/8 | 57 | | €64.30/piece |