

€64.30/ pieceexcl. VAT
€77.80incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540a |
Type | Crowfoot Spanner |
Wrench width | 1.5/16 in |
Connection size | 3/8 in |
Outer Diameter | 57 mm |
Length | 53 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 101 g |
Model | Inch |