

€62.37/ pieceexcl. VAT
€75.47incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540a |
Type | Crowfoot Spanner |
Wrench width | 1.3/8 in |
Connection size | 3/8 in |
Outer Diameter | 60 mm |
Length | 54.5 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 105 g |
Model | Inch |