

€76.62/ pieceexcl. VAT
€92.71incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540a |
Type | Crowfoot Spanner |
Wrench width | 1.1/2 in |
Connection size | 3/8 in |
Outer Diameter | 65 mm |
Length | 58 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 118 g |
Model | Inch |