

€107.42/ pieceexcl. VAT
€129.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540 |
Type | Crowfoot Spanner |
Wrench width | 41 mm |
Connection size | 3/8 in |
Outer Diameter | 70 mm |
Length | 63 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 130 g |
Model | Metric |