| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 17 mm WD, 42.5 mm LG, Chrome Alloy Steel | 17 | 3/8 | 38 | | €43.89/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 27 mm WD, 47 mm LG, Chrome Alloy Steel | 27 | 3/8 | 45 | | €60.06/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 23 mm WD, 44.5 mm LG, Chrome Alloy Steel | 23 | 3/8 | 41 | | €65.84/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 12 mm WD, 34.3 mm LG, Chrome Alloy Steel | 12 | 3/8 | 25.4 | | €40.04/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 26 mm WD, 47 mm LG, Chrome Alloy Steel | 26 | 3/8 | 45 | | €62.37/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 42 mm WD, 63 mm LG, Chrome Alloy Steel | 42 | 3/8 | 70 | | €107.42/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 30 mm WD, 50 mm LG, Chrome Alloy Steel | 30 | 3/8 | 50 | | €60.06/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 36 mm WD, 56.5 mm LG, Chrome Alloy Steel | 36 | 3/8 | 62 | | Not available in the webshop |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 18 mm WD, 42.5 mm LG, Chrome Alloy Steel | 18 | 3/8 | 38 | | €51.59/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 21 mm WD, 44.5 mm LG, Chrome Alloy Steel | 21 | 3/8 | 41 | | €59.29/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 24 mm WD, 44.4 mm LG, Chrome Alloy Steel | 24 | 3/8 | 41 | | €61.22/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 32 mm WD, 53 mm LG, Chrome Alloy Steel | 32 | 3/8 | 57 | | €60.06/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 16 mm WD, 37.7 mm LG, Chrome Alloy Steel | 16 | 3/8 | 30 | | €48.51/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 46 mm WD, 72 mm LG, Chrome Alloy Steel | 46 | 3/8 | 82 | | €126.28/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 13 mm WD, 34.3 mm LG, Chrome Alloy Steel | 13 | 3/8 | 25.4 | | €39.27/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 19 mm WD, 42.5 mm LG, Chrome Alloy Steel | 19 | 3/8 | 38 | | €43.89/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 25 mm WD, 47 mm LG, Chrome Alloy Steel | 25 | 3/8 | 45 | | €65.84/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 34 mm WD, 54.5 mm LG, Chrome Alloy Steel | 34 | 3/8 | 60 | | €67.38/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 41 mm WD, 63 mm LG, Chrome Alloy Steel | 41 | 3/8 | 70 | | €107.42/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 20 mm WD, 42.4 mm LG, Chrome Alloy Steel | 20 | 3/8 | 38 | | €60.83/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 11 mm WD, 32 mm LG, Chrome Alloy Steel | 11 | 3/8 | 22.2 | | €43.12/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 50 mm WD, 75 mm LG, Chrome Alloy Steel | 50 | 3/8 | 88 | | €126.28/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 14 mm WD, 37.7 mm LG, Chrome Alloy Steel | 14 | 3/8 | 30 | | €37.35/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 28 mm WD, 50 mm LG, Chrome Alloy Steel | 28 | 3/8 | 50 | | €66.99/piece |
| Crowfoot Spanner, 540 Series, 3/8" Connection Size, 15 mm WD, 37.7 mm LG, Chrome Alloy Steel | 15 | 3/8 | 30 | | €47.74/piece |