

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.
Made of HPQ® high-performance steel, chrome-plated
€24.46/ pieceexcl. VAT
€29.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50 |
Type | Bi-Hex Socket |
Wrench width | 36 mm |
Connection size | 1/2 in |
Outer Diameter | 48 mm |
Length | 52 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | HPQ high performance steel |
Weight | 286 g |
Model | Metric |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | No |