Products
Brands
About Eriks
Customer service
BE - English
Home
Bi-Hex Socket, HPQ high perfor...
Bi-Hex Socket, HPQ high performance steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
36
1
Connection size [in]
1/2
1
Length [mm]
52
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Bi-Hex Socket, HPQ high performance steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Bi-Hex Socket, 50 Series, 1/2" Connection Size, 36 mm WD, 52 mm LG, HPQ high performance steel
36
1/2
48
€24.46
/
piece
Log in