

€45.00/ pieceexcl. VAT
€54.45incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 7789 |
Type | Square Drive Adaptor |
Connection size | 1/2 in |
Connection size socket side | 1 |
Low spark model | No |
Weight | 175 g |
Material | High Performance Steel |
Type at tool side | Square drive inner |
Connection size at tool side | 1/2 |
Connection size at tool side | 0.5 in |
Type at socket side | External square drive |
Connection size socket side | 1 in |
Length | 35 mm |
Surface protection | Chrome-plated |