Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 1/2"-1" type...
Reducer 1/2"-1" type no. 7789
1/2" socket x 1" plug (12,5 x 25 mm), HPQ high performance steel.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Connection size socket side
1
1
Low spark model
No
1
Material
Log in to see your specific pricing.
Log in
1
of
Reducer 1/2"-1" type no. 7789
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
Adaptor 1/2''-1''
1/2
1
No
€45.00
/
piece
Log in