

€53.52/ pieceexcl. VAT
€64.76incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3678 |
Type | 4-Pin Socket |
Connection size | 1/2 in |
Length | 72 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | HPQ high performance steel |
Weight | 151 g |
Model | Inch |