Products
Brands
About Eriks
Customer service
BE - English
Home
4-Pin Socket, HPQ high perform...
4-Pin Socket, HPQ high performance steel
Length 72 mm, 1/2" Inside Square -drive, for use on pressure nut of injector post.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection size [in]
1/2
1
Length [mm]
72
1
VDE tested
No
1
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
4-Pin Socket, HPQ high performance steel
Product
Connection size [in]
Length [mm]
VDE tested
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
VDE tested
Available
Price
excl. VAT
4-Pin Socket, 3678 Series, 1/2" Connection Size, 72 mm LG, HPQ high performance steel
1/2
72
No
€53.52
/
piece
Log in