






€28.80/ pieceexcl. VAT
€34.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RATCH 17a |
Type | Combination Ratchet Spanner |
Connection size | 7/16 in |
Total length | 160 mm |
Screwdriver model | No |
With scale | No |
Low spark model | No |
Length | 160 mm |
Material | Chrome Alloy Steel |
VDE tested | No |
Insulated | No |
With extension | No |
With signal tone | No |
Electronic | No |
Head width | 22 mm |
Correcting variable consistent | No |
Weight | 68 g |
Weight | 68 |
VDE tested | No |