Products
Brands
About Eriks
Customer service
BE - English
Home
Combination Ratchet Spanner, O...
Combination Ratchet Spanner, OPEN RATCH 17a Series, Chrome Alloy Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1
1
7/16
1
Total length [mm]
160
1
295
1
Low spark model
No
2
Material
VDE tested
Insulated
Log in to see your specific pricing.
Log in
2
of
Combination Ratchet Spanner, OPEN RATCH 17a Series, Chrome Alloy Steel
Product
Connection size [in]
Total length [mm]
With scale
Available
Price
excl. VAT
Product
Connection size [in]
Total length [mm]
With scale
Available
Price
excl. VAT
17A-1 Combination Ratcheting Spanner
1
295
No
€81.62
/
piece
17A-7/16 Combination Ratcheting Spanner
7/16
160
No
€28.80
/
piece
Log in