






€81.62/ pieceexcl. VAT
€98.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RATCH 17a |
Type | Combination Ratchet Spanner |
Connection size | 1 in |
Total length | 295 mm |
Screwdriver model | No |
With scale | No |
Low spark model | No |
Length | 295 mm |
Material | Chrome Alloy Steel |
VDE tested | No |
Insulated | No |
With extension | No |
With signal tone | No |
Electronic | No |
Head width | 48 mm |
Correcting variable consistent | No |
Weight | 426 g |
Weight | 426 |
VDE tested | No |