




€16.56/ pieceexcl. VAT
€20.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12500N |
Type | Nut spinner |
Dimension | 9 mm |
VDE tested | No |
Length | 240 mm |
Material | Chrome Alloy Steel |
Connection size | 9 mm |
Diameter | 13.5 mm |
Blade length | 125 mm |
VDE tested | No |
Low spark model | No |
Weight | 118 g |
Outer Diameter | 13.5 mm |