Products
Brands
About Eriks
Customer service
BE - English
Home
Nut spinner, 12500N Series, Ch...
Nut spinner, 12500N Series, Chrome Alloy Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Dimension [mm]
12
1
4.5
1
9
1
VDE tested
No
3
Material
Chrome Alloy Steel
3
Low spark model
Log in to see your specific pricing.
Log in
3
of
Nut spinner, 12500N Series, Chrome Alloy Steel
Product
Dimension [mm]
VDE tested
Length [mm]
Available
Price
excl. VAT
Product
Dimension [mm]
VDE tested
Length [mm]
Available
Price
excl. VAT
12500N-12 Nut Spinner Hexagon
12
No
250
€23.41
/
piece
12500N-4,5 Nut Spinner Hexagon
4.5
No
230
€13.48
/
piece
12500N-9 Nut Spinner Hexagon
9
No
240
€16.56
/
piece
Log in