




€13.48/ pieceexcl. VAT
€16.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12500N |
Type | Nut spinner |
Dimension | 4.5 mm |
VDE tested | No |
Length | 230 mm |
Material | Chrome Alloy Steel |
Connection size | 4.5 mm |
Diameter | 7.5 mm |
Blade length | 125 mm |
VDE tested | No |
Low spark model | No |
Outer Diameter | 7.5 mm |
Weight | 49 g |