




€23.41/ pieceexcl. VAT
€28.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12500N |
Type | Nut spinner |
Dimension | 12 mm |
VDE tested | No |
Length | 250 mm |
Material | Chrome Alloy Steel |
Connection size | 12 mm |
Diameter | 17.2 mm |
Blade length | 125 mm |
VDE tested | No |
Outer Diameter | 17.2 mm |
Low spark model | No |
Weight | 168 g |