

€10.45/ pieceexcl. VAT
€12.64incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Universal Male Elbow |
Manufacturer ID | KQ2V12-U03A |
Shape | Banjo |
Material | PBT / Brass |
Tube Outside Diameter | 12 mm |
Thread type | External thread (UNI) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | C3604 |
Extended | No |
Weight | 60.5 g |
A | Brass |
D1 | 18.5 mm |
D2 | 25.2 mm |
H | 17 mm |
L1 | 28.5 mm |
L2 | 20.2 mm |
L3 | 36.4 mm |
M | 17 |