| Push-in L-fitting KQ2V06-01NS | KQ2V06-01NS | 6 | External thread BSPT (R) | | €3.83/piece |
| Universal Male Elbow, KQ2V12-U03A, KQ2 Series, Banjo, External thread (UNI), 3/8 Thread, 12 mm Tube OD | KQ2V12-U03A | 12 | External thread (UNI) | | €10.45/piece |
| Universal Male Elbow, KQ2V04-M5A, KQ2 Series, Banjo, External thread (M), M 5x0.8 Thread, 4 mm Tube OD | KQ2V04-M5A | 4 | External thread (M) | | €3.66/piece |
| Universal Male Elbow, KQ2V04-U01A, KQ2 Series, Banjo, External thread (UNI), 1/8 Thread, 4 mm Tube OD | KQ2V04-U01A | 4 | External thread (UNI) | | €3.45/piece |
| One Touch Fittings, KQ2V08-U01A, KQ2 Series, L-shaped, External thread (UNI), 1/8 Thread, 8 mm Tube OD | KQ2V08-U01A | 8 | External thread (UNI) | | €4.53/piece |
| Universal Male Elbow, KQ2V10-03AS, KQ2 Series, L-shaped, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD | KQ2V10-03AS | 10 | External thread BSPT (R) | | €7.77/piece |
| One Touch Fittings, KQ2V06-01AS, KQ2 Series, L-shaped, External thread BSPT (R), 1/8 Thread, 6 mm Tube OD | KQ2V06-01AS | 6 | External thread BSPT (R) | | €3.54/piece |
| Push-in L-fitting KQ2V08-01NS | KQ2V08-01NS | 8 | External thread BSPT (R) | | €4.70/piece |
| Push-in L-fitting KQ2V06-02NS | KQ2V06-02NS | 6 | External thread BSPT (R) | | €4.47/piece |
| Push-in L-fitting KQ2V08-G01N | KQ2V08-G01N | 8 | External thread BSPP (G) | | €4.92/piece |
| Push-in L-fitting KQ2L04-02AS | KQ2V06-G02N | 6 | External thread BSPP (G) | | €4.71/piece |
| Push-in L-fitting KQ2V06-G01N | KQ2V06-G01N | 6 | External thread BSPP (G) | | €4.02/piece |
| Kq2v08-03s haakse koppeling zeskant | KQ2V08-03S | 8 | External thread BSPT (R) | | This product is no longer offered |
| Kq2v10-03s haakse koppeling zeskant | KQ2V10-03S | 10 | External thread BSPT (R) | | This product is no longer offered |
| Kq2v10-u02 haakse koppeling zeskant | KQ2V10-U02 | 10 | External thread (UNI) | | This product is no longer offered |
| Kq2v08-u03 haakse koppeling zeskant | KQ2V08-U03 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2v06-02s haakse koppeling zeskant | KQ2V06-02S | 6 | External thread BSPT (R) | | This product is no longer offered |
| Kq2v06-02s haakse koppeling zeskant | KQ2V06-02S | 6 | External thread BSPT (R) | | This product is no longer offered |
| Kq2v10-u02 haakse koppeling zeskant | KQ2V10-U02 | 10 | External thread (UNI) | | This product is no longer offered |
| Kq2v06-u01 haakse koppeling zeskant | KQ2V06-U01 | 6 | External thread (UNI) | | This product is no longer offered |
| Kq2v06-m5 haakse koppeling zeskant | KQ2V06-M5 | 6 | External thread (M) | | This product is no longer offered |
| Kq2v08-u01 haakse koppeling zeskant | KQ2V08-U01 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2v10-02s haakse koppeling zeskant | KQ2V10-02S | 10 | External thread BSPT (R) | | This product is no longer offered |
| Kq2v12-03s haakse koppeling zeskant | KQ2V12-03S | 12 | External thread BSPT (R) | | This product is no longer offered |
| Kq2v12-u04 haakse koppeling zeskant | KQ2V12-U04 | 12 | External thread (UNI) | | This product is no longer offered |