

€3.66/ pieceexcl. VAT
€4.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Universal Male Elbow |
Manufacturer ID | KQ2V04-M5A |
Shape | Banjo |
Material | PBT / Brass |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Anti-spark model | Yes |
Extended | No |
Weight | 5.4 g |
A | Brass |
D1 | 8.2 mm |
D2 | 9.8 mm |
H | 8 mm |
L1 | 17.5 mm |
L2 | 10.9 mm |
L3 | 18.4 mm |
M | 13.3 |