SMC

SMC SMC cdq2b12-20dz compact cilinder

  • ERIKS:12251452
Image 1
▪ Magnet: D (Built-in)▪ Mounting: B (Through Hole [Standard])▪ Type: Standard▪ Bore Size: 12mm▪ Port Thread Type: Rc: 32-100 Bore▪ M Thread 12 to 25 Bore;Lube-retainer: Without Stable Lubrication Function▪ Stroke: 20▪ Body Option: Standard (Rod End Female Thread)▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€34.85/ pieceexcl. VAT

€42.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
Yes
Bore diameter
12 mm
Stroke length
20 mm