SMC

Compact Cylinder, Double Acting, Single Rod series C(D)Q2 Part 3

▪ Compact Cylinder, Double Acting, Single Rod
▪ Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
▪ Standard stroke range (mm): 5 to 100
▪ Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
▪ Can mount small auto switches on 4 surfaces
Image 1
  • 5
  • 7
  • 13
  • 6
  • 9
  • 1
  • 7
  • 11
  • 7
  • 7
  • 24
58 of Compact Cylinder, Double Acting, Single Rod series C(D)Q2 Part 3
ProductBore diameter [mm]Stroke length [mm]Port Size [mm]AvailablePriceexcl. VAT