SMC

SMC SMC cd55b40-60 iso compact cilinder

  • ERIKS:12268059
Image 1
▪ Built-in Magnet: D (With Magnet)
▪ Mounting Style: B (Standard)
▪ Bore Size: 40mm
▪ Stroke: 60
▪ Rod End Thread: Rod End Female Thread
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
▪ Number: 2 pcs. [Or None in the Case of No Switch]
Save to list

€88.53/ pieceexcl. VAT

€107.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C55