SMC

Compact Cylinder ISO Standard (ISO 21287) Double Acting Single Rod series C(D)55

▪ Conforms with the ISO 21287 standard
▪ Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
▪ Large stroke range from 5 mm up to 150 mm
▪ Construction is similar to the current CQ2 lateral load resistant specification
▪ Snap ring construction allows easy and quicker maintenance
▪ Auto switches can be mounted on any of the four sides of the cylinder tube
Image 1
  • 42
  • 4
  • 6
  • 12
  • 10
  • 8
  • 3
  • 1
  • 4
  • 2
  • 2
46 of Compact Cylinder ISO Standard (ISO 21287) Double Acting Single Rod series C(D)55
ProductCushioningBore diameter [mm]Stroke length [mm]AvailablePriceexcl. VAT