

€19.05/ pieceexcl. VAT
€23.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | LQ |
Type | LQ1H |
Manufacturer ID | LQ1H21-M |
Shape | Straight |
Material | PFA |
Tube Outside Diameter | 6 mm |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from 0 to 200 °C |