Products
Brands
About Eriks
Customer service
BE - English
Home
High Purity Fluoropolymer Fitt...
High Purity Fluoropolymer Fitting, Threaded Connection - Connector type series LQ1H
▪ High purity fluoropolymer fitting
▪ Threaded connection
▪ Maximum operating pressure (at 20°): 0.7MPa
▪ Operating temperature: 0 to 150°C
▪ Variety of size combinations available
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tube Outside Diameter [mm]
6
1
Thread type
External thread (NPT)
1
Thread Size
1/8
1
Log in to see your specific pricing.
Log in
1
of
High Purity Fluoropolymer Fitting, Threaded Connection - Connector type series LQ1H
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Schnellverschraubung LQ1H21-M
LQ1H21-M
6
External thread (NPT)
€19.05
/
piece
Log in