

€403.95/ pieceexcl. VAT
€488.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MK-Z |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 63 mm |
Stroke length | 50 mm |
Port Size | G1/4 in |