SMC

Rotary clamp Cylinder, Standard with Auto Switch Mounting Grooves series MK-Z

▪ Rotary clamp cylinder w/auto switch mounting grooves
▪ Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
▪ Standard stroke (mm): 10, 20, 30, 50 (depending on bore size)
▪ Clockwise or counterclockwise rotary direction
▪ Auto switch capable
Image 1
  • 24
  • 4
  • 4
  • 4
  • 3
  • 1
  • 9
  • 8
  • 1
  • 6
32 of Rotary clamp Cylinder, Standard with Auto Switch Mounting Grooves series MK-Z
ProductCushioningBore diameter [mm]Stroke length [mm]AvailablePriceexcl. VAT