SMC

SMC Rotary clamp cylinder, standard with auto switch mounting grooves MKB50TF-50RZ

  • ERIKS:12787614
Image 1
▪ Mounting: B (Through-hole/Both Ends Tapped Common, Basic)
▪ Bore Size: 50mm
▪ Port Thread: TF (G)
▪ Clamp Stroke: 50mm
▪ Rotary Direction: R (Clockwise)
▪ Body Option: Standard (Female Thread)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Made to Order: None
Save to list

€331.32/ pieceexcl. VAT

€400.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MK-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
50 mm
Stroke length
50 mm
Port Size
G1/4 in