SMC

SMC Rotary clamp cylinder, standard with auto switch mounting grooves MKB25-10LZ

  • ERIKS:24129632
Image 1
▪ Mounting: B (Through-hole/Both Ends Tapped Common, Basic)
▪ Bore Size: 25mm
▪ Port Thread: M thread: ø12 to ø25, Rc: 32 to 63
▪ Clamp Stroke: 10mm
▪ Rotary Direction: L (Counterclockwise)
▪ Body Option: Standard (Female Thread)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Made to Order: None
Save to list

€179.56/ pieceexcl. VAT

€217.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MK-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
25 mm
Stroke length
10 mm
Port Size
M 5 mm